Shop All Sander Polisher Accessories
Metabo
Polishing Belt, Fine
Mfr # 626323000
Zoro # G5360004
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 1 1/2 in
- Material Felt
- For Use With Mfr. No.RBE 12-180
- Grit Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 626323000
- Zoro # G5360004
- UPC # 4007430194916
- Country of Origin Belgium
- Category Sander Polisher Accessories
Dimensions
Length | 30 in |
Width | 1 1/2 in |
Details
Material | Felt |
Item | Polishing Belt |
For Use With | Mfr. No.RBE 12-180 |
Grit | Fine |
Description
Polishing Belt, Grit Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AB24)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (14290)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YU41)
- METABO Pre-Polishing Paste, White (INOX ACCESSORIES)
- METABO Polishing Paste, Blue (INOX ACCESSORIES)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit (S-4WPP-200)
- PORTER-CABLE Sponge and Lambs wool pads for Hook & Loop contour pads (6") (18007)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- Metabo Sanders & Accessories