Shop All Cordless Tool Accessories
Metabo
Plunge saw blade "Starlock Plus" wood
Mfr # 626946000
Zoro # G001201953
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 mm
- Width 30 mm
- Material High Carbon Steel
- Material Application Soft Wood
- Holder StarlockPlus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 626946000
- Zoro # G001201953
- UPC # 4061792188570
- Country of Origin Switzerland
- Category Cordless Tool Accessories
Dimensions
Length | 60 mm |
Width | 30 mm |
Details
Material | High Carbon Steel |
Material Application | Soft Wood |
Holder | StarlockPlus |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M10X1.5 D6 4FL SET 1004TN SET TIN (C84270)
- HUOT Collet Rack, Holds (49) 16 Series, 9 1/8 W (14801)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8027)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- METABO 18.0V Li-Ion Battery, 2.0Ah Capacity (625596000)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- METABO Right Angle Attachment, Quick Series (627242000)
- METABO 18.0V Li-Ion Battery, 5.2Ah Capacity (625028000)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- METABO 18.0V Li-Ion Battery and Charger Kit, 5.5Ah Capacity (US625342002)
- ILC Replacement for Dewalt Cmm1200 (CMM1200 DEWALT)
- Metabo Cordless Tool Accessories