Shop All Depressed Center Wheels
Metabo
Pipeline Wheel, T27, ZA24T, 6"X1/8"X7/8"
Mfr # 616794420
Zoro # G3651212
Sold in multiples of 25 for $192.25
$192.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Arbor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 616794420
- Zoro # G3651212
- UPC # 662911301784
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Pipeline Wheel,T27,ZA24T,6"X1/8"X7/8" |
Abrasive Wheel Type | Type 27 |
Description
Pipeline Wheel,T27,ZA24T,6 In.X1/8 In.X7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Air Jet with Sleeve (4150052)
- STANDARD ABRASIVES Std Abrsvs S/C Buff&Blend GP Rl 830025, 4 (830025)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x2", 40g (15F904)
- METABO Pipeline Wheel, T27, A24T, 4.5"X1/8"X7/8" (616281420)
- PEARL Premium DC Grinding Wheel For Aluminum 4-1/2 x 1/4 x 7/8 AL24M T-27 (DA4510)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- NORTON CO Rapid Strip Depressed Center Disc, 4.5 x 0.62 in.-11 (547-07660704015)
- PFERD Depressed Center Wheels, Type 27, 9 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (61007)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61109)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08H500)
- Metabo Depressed Center Wheels