Shop All Mud Mixers, Mashers, and Pans
Metabo
Mud Mixer, 18.0V, 5.2Ah, Li-Ion Battery
Mfr # RW 18 LTX 120 bare
Zoro # G6289908
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Li-Ion
- Corded/Cordless Cordless
- Voltage 18V DC
- No Load RPM 750 RPM
- Charger Replacement 45KC05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # RW 18 LTX 120 bare
- Zoro # G6289908
- UPC # 4007430321626
- Country of Origin Germany
- Category Mud Mixers, Mashers, and Pans
Dimensions
Chuck Size | M14 |
Max. Basket Diameter | 8 1/2 in |
Description
This Metabo RW 18 LTX 120 Mud Mixer is a cordless tool that lets you mix and mash materials like mortar, concrete, and asphalt without the need for a power cord. The mud mixer has an 8 1/2 in. maximum basket diameter. It runs on a powerful 18V battery with 5.2 Ah capacity, which can handle any job you throw at it. It has 750 RPM no load speed and 29.5 ft-lb max torque, making it easy to handle heavy loads and difficult jobs as well as simple ones. The dual handles give you increased control over the tool while working with it. This Metabo RW 18 LTX 120 Mud Mixer is just what you need for your next project or task around the house or yard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- JET Band Saw Blade, 97 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (5674033)
- HHIP 12" Economy Dial Caliper (4100-0022)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- DEWALT Mud Pan, Stainless Steel, 12 (DXTT-2-332)
- MARSHALLTOWN Mud Pan, 12" Size, Plastic Type (MP812H)
- BON TOOL Birdcage Mixer 30" Long 3/8" Hex Shaft (82-399)
- MARSHALLTOWN Drywall Mud Pan, 12", SS (6395)
- MIDWEST RAKE Mixing Paddle, Oval, Large High Viscosity (47425)
- LEVEL 5 TOOLS Professional Mixer, 32", Carbon Steel (5-292)
- Metabo Mud Mixers, Mashers, and Pans