Shop All Reciprocating Saws
Metabo
METABO CR13VSTM Reciprocating Saw, 1-1/8 in L Stroke
Mfr # CR13VSTM
Zoro # G304319768
Free Shipping & Returns
$151.99
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
- Brand Metabo
- MFR # CR13VSTM
- Zoro # G304319768
- UPC # 717709022324
- Country of Origin China
- Category Reciprocating Saws
Description
The CR13VST features a powerful 11 A motor that delivers the perfect optimization of power to weight. The motor delivers 2800 spm with variable speed that can be controlled by dial or trigger for precise cutting in a wide variety of applications and materials. It comes with a rafter hook for convenience, especially when operating from a ladder or scaffolding. The 1-1/8 in stroke length provides maximum cutting speed for tough cutting jobs. This corded reciprocating saw is ideal for professionals and DIYers alike for wood and metal cutting depending on blade. Weighing only 7.9 lb, it is a durable and powerful reciprocating saw. During days of heavy demolition or light tree pruning, the lightweight and ergonomic design will lead to less fatigue due to the reduction in vibration.
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
- SUPERIOR PARTS Aftermarket Nail Feeder for Hitachi NR83A, NR83A2, NR83A2(S) Framing Nailers (Black) (SP 877-393Z-B)
- DRILL AMERICA 7/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/16)
- STARRETT Trammel (59A)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (432626)
- METABO Cordless Reciprocating Saw, 18 V, 1-1/8 In (ASE18 LTX BARE)
- METABO Reciprocating Saw, 18.0V, Stroke 1/2" L (SSE 18 LTX Compact bare)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- MILWAUKEE TOOL M18 FUEL Hackzall Kit (2719-21)
- DEWALT 6" L x 18 TPI Bi-metal Reciprocating Saw (20566618R/ DWE305)
- MILWAUKEE TOOL M18 18V Hackzall (ML2625-20)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- Metabo Power Saws