Shop All Miter Saws
Metabo
Metabo C10FCGM 10 in. Compound Miter Saw
Mfr # C10FCGM
Zoro # G103769986
Free Shipping & Returns
$206.99
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
- Brand Metabo
- MFR # C10FCGM
- Zoro # G103769986
- UPC # 717709022959
- Country of Origin China
- Category Miter Saws
Description
The Hitachi C10FCGM 10" Compound Miter Saw is lightweight for easier transport. The 15 Amp motor generates a no-load speed of up to 5,000 RPM for making crosscuts and miter cuts with ease. This saw offers a bevel range of 0-45 degrees to the left to provide clean and accurate bevel cuts. It is designed for woodworkers who demand precision, reliability and versatility on the job.
Features- Large table for better material support with vice clamping system to secure work piece
- Thumb actuated positive stops for quick miter adjustments
- Horizontal handle for a secure hold
- Carbon brush access allows user to replace brush as needed to greatly prolong the life of the tool
- 0-52 degree miter angle range to the right & left for increased flexibility
- 0-45 degree bevel range to the left to provide clean and accurate bevel cuts
- Size: 10 in.
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
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 2'W, Black (800483BK)
- DIXON Crimpers, Benders And Formers, Crimper Die (856-9)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- WORX 20V Power Share 7.25 in. Cordless Sliding Compound Miter Saw, Battery and Charger Included (WX845L)
- MAKITA Cordless, Miter Saw Max Blade Speed: 4,400 RPM 5/8 in Arbor Size (XSL06Z)
- MAKITA Cordless Miter Saw, 40V, Speed 4400 RPM (GSL04M1)
- BOSCH BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw (GCM12SD)
- STEEL GRIP Steel Grip 2006395 10 in. 15A 5000 RPM Steel Grip Corded Compound Miter Saw Bare Tool (2006395)
- AMP T-400 Double Miter Saw - Production Cutting - 45 degree Cutting (63004081)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- Metabo Power Saws