Metabo

Metabo 469-55998 6 Inchx.045X7-8 Inch Type 1 Slicer Wheel A60Tx Grit


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metabo
  • MFR # 469-55998
  • Zoro # G004155918
  • UPC #
    662911559987
  • Country of Origin United States
  • Category Cut-Off Wheels

Description

  • Formulated to provide very long life and very aggressive cool cutting.
  • Tool Shape: Type 1.
  • Diameter: 6".
  • Thickness: 0.045".
  • Arbor Diam: 7/8".
  • Abrasive Material: Ceramic Coated Aluminum Oxide.
  • Grit: 60.
  • Speed: 10185 rpm (Max).
  • Applicable Materials: All Metals.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.