Shop All Angle Grinders & Accessories
Metabo
Metabo 4-1/2" Angle Grinder Kit W/Diamon Cutting Disc & Carry Case
Mfr # W9-115 KIT
Zoro # G305856408
Free Shipping & Returns
$275.99
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
- Brand Metabo
- MFR # W9-115 KIT
- Zoro # G305856408
- UPC # 74302720348
- Country of Origin China
- Category Angle Grinders & Accessories
Description
Metabo w9-115 kit 4-1/2" angle grinder kit w/diamon cutting disc & carry case features: low fatigue as never before: compact angle grinder with smallest handle circumference in its class for perfect ergonomics new, patent-pending metabo long-life motor with up to 50% more torque and up to 20% higher overload capacity for quicker material removal and longer service life tool-free adjustable guard; twist-proof metabo s-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user protection and swift progress gear housing can be mounted when rotated in 90 steps for left-handed operation or cutting auto-stop carbon brushes to protect the motor suitable for 120 volt direct current (dc)
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
- MILWAUKEE TOOL 1-1/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4405)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- METABO 18V 6" 1500W Brushless Angle Grinder (WPB 18 LTX BL 15-150 Quick DS)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- Metabo Angle Grinders & Accessories