Shop All Cordless Impact Tools
Metabo
Metabo 2692937 18 V 0.25 in. Hex Cordless 3 Speed Impact Driver Kit; 1328 in.
Mfr # 2692937
Zoro # G304108461
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 2692937
- Zoro # G304108461
- UPC # 4007430331564
- Country of Origin Unknown
- Category Cordless Impact Tools
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Sound Pressure Level: 95 dB
- Sound Power Level: 106 dB
- Volts: 18 volt Drive
- Size: 1/4 in.
- Drive Type: Hex
- Corded or Cordless: Cordless
- Kit: Yes
- Torque: 1328 in-lb
- Maximum Speed: 2500 rpm
- Case Included: Yes
- Battery Type: Lithium-Ion
- Impacts per Minute: 3300 ipm Variable Speed: Yes
- Charger Included: Yes
- Batteries Included: Yes
- Length: 5.8 in. Impact Screwdriving: 8 m/s
- Sound Pressure Level: 95 dB
- Sound Power Level: 106 dB
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- SIMONDS Knife File, American, Triangular, Bastard (78501600)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- CENTURY DRILL & TOOL Speed Cut Auger Bit 3/4 X 12 Overall Lgth 2-3/8 Flute Lgth 3/8 Shank (38248)
- METABO PowerMaxx, 12V, 1/4" Hex Compact Impact (SSD 12 BARE)
- METABO 18V 1/4" Hex Brushless Impact Driver Bare (SSD 18 LTX 200 BL bare)
- METABO 18V 1/2" - (SSW 18 LTX 400 BL)
- METABO 18V 1/2" (SSW18 LTX 400 BL 2x 5.5Ah LiHD kit)
- METABO 18.0 1/4" Tool Case, Belt Hook (SSD 18 LTX 200 BL 3.5)
- METABO 18V 1/2" (SSW18 LTX 400 BL 2x 3.1Ah LiHD kit)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555-20, 48-11-2440)
- Metabo Cordless Impact Tools