Metabo

METABO 1800 Lumens, LED Rechargeable Floodlight (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Handheld Work Lights

Key Features

  • Lamp Type Led
  • Voltage 14.4 V, 18.0 V
  • Lumens 1200 lm, 2600 lm
  • Switch Type Sliding Switch
  • Number of Batteries 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cordless Work Light, Battery Platform 18V Li-Ion, Series No Series, Brightness Level 1,200 lm, 2,600 lm, Maximum Brightness Level 2,600 lm, Minimum Brightness Level 1,200 lm, Light Output Mode Spot, Mount Type Tripod, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 2.2 hr, 2.7 hr, 4.2 hr, 4.3 hr, 5.4 hr, 7 hr, 7.4 hr, 8.3 hr, Voltage 14.4 V, 18 V, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products