Metabo

METABO 1200/1800 Lumens, LED Cordless Site Light (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Handheld Work Lights

Key Features

  • Lamp Type Led
  • Voltage 14.4 V, 18.0 V
  • Lumens 1200 lm, 2600 lm
  • Water Penetration Rating IP56
  • Focus Flood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metabo
  • MFR # BSA14.4-18 SITE LAMP KIT
  • Zoro # G9034103
  • UPC #
    662911021118
  • Country of Origin Taiwan, Province of China
  • Category Handheld Work Lights

Description

Cordless Work Light, Battery Platform 18V Li-Ion, Series No Series, Brightness Level 1,200 lm, 2,600 lm, Maximum Brightness Level 2,600 lm, Minimum Brightness Level 1,200 lm, Mount Type Tripod, Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 5.2 Ah, Run Time 2.2 hr, 2.7 hr, 4.2 hr, 4.3 hr, 5.4 hr, 7 hr, 7.4 hr, 8.3 hr, Voltage 14.4 V, 18 V, Battery Included / Bare Tool Battery Included

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products