Shop All Angle Grinders & Accessories
Metabo
Ltx Brushless Cordless Angle Grinder Kit With Safety Brake, 6 Wheel, 5811 Unc, 18 Vdc, LithiumIo
Mfr # 613076640
Zoro # G108020778
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6"
- No Load RPM 8000
- Corded/Cordless Cordless
- Battery Included Yes
- Features Tool-free Guard Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 613076640
- Zoro # G108020778
- UPC # 4007430290762
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 6" |
Details
Item | Powered Angle Grinder |
No Load RPM | 8000 |
Corded/Cordless | Cordless |
Battery Included | Yes |
Features | Tool-free Guard Change |
Battery Capacity | 8000 mAh |
For Use With | Grinding |
Description
Metabo Cordless Angle Grinder Kit, Brushless, Kit, Series Ltx, 6 in Wheel dia, 5811 UNC, 9000 RPM No Load, 18 VDC, LithiumIon Battery, 62 Ah Battery, Side Handle, Paddle Switch Control, 82 dBa Pressure Level93 dBa Power Level, 171 in L x 64 in W x 43 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Outside Corner Tool, SS, 11 x 3 In (13P540)
- RIDGID Latch, Drum (83747)
- WILLIAMS 10 in Straight Jaw Locking Plier (23305)
- AVEN ProVue Magnifying Lamp, 1.75X, LED, 50"L (26501-LED)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (W 13-125 Quick)
- METABO Dust Protection Filter, For Angle Grinder (630719000)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- METABO Dust Protection Filter, For Angle Grinder (630792000)
- METABO Brushless Brake Angle Grinder, 18V DC (WPB 18 LT BL 11-150 Quick)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- Metabo Angle Grinders & Accessories