Shop All Collet Chucks
Metabo
KYLS CHK. 1/32"-3/8" (3/8-24)
Mfr # 636518000
Zoro # G701073102
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.68 in
- Length 2.41 in
- Thread Size 3/8"-24
- Clamping Width 1/32 in to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 636518000
- Zoro # G701073102
- UPC # 4007430445865
- Country of Origin China
- Category Collet Chucks
Dimensions
Outside Dia. | 1.68 in |
Length | 2.41 in |
Thread Size | 3/8"-24 |
Clamping Width | 1/32 in to 3/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (15719)
- KESON Marking Chalk, Waterproof, Blue, 5 lb. (PM105BLUE)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5C2870)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- HHIP ER-32 NMTB #40 14 Piece Spring Collet Chuck Set (3900-0505)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- HHIP R8 ER-16 Collet Chuck With Drawbar End (3900-5061)
- Metabo Collets, Chucks & Accessories