Shop All Collet Chucks
Metabo
KYLS. CHK. 1/16"-3/8" 801-1/10
Mfr # 636321000
Zoro # G101073092
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.48 in
- Length 3.03 in
- Thread Size 3/8"-24
- Clamping Width 1/32 in to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 636321000
- Zoro # G101073092
- UPC # 4007430429179
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Outside Dia. | 1.48 in |
Length | 3.03 in |
Thread Size | 3/8"-24 |
Clamping Width | 1/32 in to 3/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- GREAT NECK 6-1/2-In Block Plane (C2)
- REGAL CUTTING TOOLS 15/16-18 NS Hand Tap H3 6 Flt Plug (013160AS)
- MAYHEW SELECT Cold Chisel, 3/4 in. x 12 in., Steel (12205)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- GS TOOLING ER40 3/4 (0.7500) AA Ultra Precision Collet (336962)
- GS TOOLING 34 ER16 Straight Shank Collet Chuck (534376)
- GS TOOLING CAT40 313 ER32 Collet Chuck (531424)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- Metabo Collet Chucks