Shop All Drill Chucks
Metabo
Keyless Drill Chuck 0.500" Cap.
Mfr # 627240000
Zoro # G9679857
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type Quick Change
- Material Steel
- Bearing Type Thrust
- Capacity Max. 0.500"
- Capacity Min. 0.059"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 627240000
- Zoro # G9679857
- UPC # 04007430201430
- Country of Origin Germany
- Category Drill Chucks
Dimensions
Mounting Size | 1/4 in |
Details
Item | Drill Chuck |
Chuck Type | Quick Change |
Material | Steel |
Bearing Type | Thrust |
Capacity Max. | 0.500" |
Capacity Min. | 0.059" |
Mounting Type | Integral |
Nominal Capacity | 1/2 in |
Min. Drill Capacity | 0.0590 in |
Keying | Keyless |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 1/2 in |
Description
Drill Chuck, Hex, Mounting Size 1/4 in, Max. Drill Capacity 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (85348CLB134100)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- XCELITE 10 Piece Metric Full Nutdriver Kit (413MMN)
- GENERAL TOOLS RULE 6""POCKET3/4METR+ENG (311-ME)
- METABO QuickPlus: Futuro Top Quick-Change Chuck (627197000)
- METABO Quick Change thread chuck Futuro Plus H1 R+L, M8-M12, "Quick" (627237000)
- SIOUX TOOLS CHUCK 12 12 in (SP21132)
- HHIP 3/4 in. JT3 Drill Chuck With Key, MT4 Arbor & JT3 Chuck Wedges (9999-0026)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 3/8-24 Mount Size, Steel (CY-13 R-3/8)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 3/8-24 Mount Size, Steel (JK 13 R-3/8)
- BOSCH Keyed Chuck Adapter Kit, Steel (CH01)
- Metabo Drill Chucks