Shop All Drill Chucks
This Product is Discontinued
Metabo
Keyless Drill Chuck 0.375" Cap. (Discontinued)
Mfr # 627259000
Zoro # G9683418
This Product is Discontinued
Key Features
- Chuck Type Quick Change
- Material Steel
- Bearing Type Thrust
- Capacity Max. 0.375"
- Capacity Min. 0.040"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 627259000
- Zoro # G9683418
- UPC # 04007430249494
- Country of Origin China
- Category Drill Chucks
Dimensions
Mounting Size | 1/4 in |
Details
Item | Drill Chuck |
Chuck Type | Quick Change |
Material | Steel |
Bearing Type | Thrust |
Capacity Max. | 0.375" |
Capacity Min. | 0.040" |
Nominal Capacity | 3/8 in |
Mounting Type | Integral |
Material - Machining | High Speed Steel |
Max. Drill Capacity | 3/8 in |
Keying | Keyless |
Min. Drill Capacity | 0.0400 in |
Description
Drill Chuck, Hex, Mounting Size 1/4 in, Max. Drill Capacity 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.