Shop All Drill Chucks
Metabo
Keyless Chuck 13mm
Mfr # 627198000
Zoro # G710953808
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 627198000
- Zoro # G710953808
- UPC # 4061792234994
- Country of Origin Germany
- Category Drill Chucks
Details
Item | Keyless Chuck 13mm |
Description
Keyless Chuck 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 3-1/2In (600097CF)
- DRILL AMERICA 5/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/64)
- MILWAUKEE TOOL 3/16 in. x 6 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2232)
- TEKTON 11/16 Inch Flat End Hex L-Key (KLX12688)
- METABO QuickPlus: Futuro Top Quick-Change Chuck (627197000)
- METABO Quick Change thread chuck Futuro Plus H1 R+L, M8-M12, "Quick" (627237000)
- METABO Quick Change thread chuck Futuro Plus H1 R+L, M8-M12, "Quick" (627235000)
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- JACOBS CHUCK MULTICRAFT 1/2"" (30602)
- JACOBS 41BA-3/8" Smooth Sleeve Plain Bearing Medium Duty 3/8" Chuck (31138)
- HHIP 1/32-3/8" JT2 Ball Bearing Drill Chuck With Key (3700-1091)
- Metabo Collets, Chucks & Accessories