Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in
Mfr # 623676000
Zoro # G001037040
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel Sheets 1.5 to 10 mm, Non-Ferrous Metals up to 30 mm
- Material Bi-Metal
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623676000
- Zoro # G001037040
- UPC # 4007430083869
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3 in |
Details
Primary Saw Application | Steel Sheets 1.5 to 10 mm, Non-Ferrous Metals up to 30 mm |
Material | Bi-Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Al 5X 3 Flute Drill, #11 (22919100)
- XCELITE Extension, 7" L (99X10N)
- LINK #6 HSS Se .150 X .250 Drill .242 Cbore 3/16 Shank 1-7/32 Oal (50-L2-181)
- ESCHENBACH OPTIK GMBH Magnifying Head, 12.5x (1557-73)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE - 5/pk (623635000)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- DIABLO T-Shank Jig Saw Blade Set 20 pc (DJT20S)
- Metabo Power Saw Blades