Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -HCS progressive tpi 3 1/2" Straight, clean cuts wood-base materials, 7/64"-2 9/16" in.
Mfr # 623675000
Zoro # G501036963
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, For Fast Cuts
- Material High Carbon Steel
- Thickness 1.5 mm
- Usable Length 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623675000
- Zoro # G501036963
- UPC # 4007430083876
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3-5/8 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, For Fast Cuts |
Material | High Carbon Steel |
Thickness | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cb D26/50 Hm-Ultra 50 (63127290010)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U75LJ036AA2)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1080)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- METABO JIGSAW BLADE -BiM 2 1/4" 24 tpi Sheet-steel, , 3/64"-1/8" in., non-ferrous metals (623971000)
- METABO JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in (623676000)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- PROFESSIONAL PLASTICS Craftics Saber Blade -1106016, Saber Saw Blades - 2 Pack [Each] (HSAWBLADESABER-C1106016-2PACK)
- Metabo Jig Saw Blades