Shop All Jig Saw Blades
Metabo
JIGSAW BLADE - HCS 6" 6 tpi Hardwood, softwood up to 5 1/4" in., chip-board, block-board 5/PK
Mfr # 623603000
Zoro # G701036961
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, Timber
- Material High Carbon Steel
- Thickness 1.5 mm
- Usable Length 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623603000
- Zoro # G701036961
- UPC # 4007430135308
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 6-1/4 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, Timber |
Material | High Carbon Steel |
Thickness | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15390)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- MAG-MATE Telescop Mirror, Glass, 3-7/8 In, 32-1/2 L (375)
- METABO JIGSAW BLADE - 5/pk (623635000)
- METABO JIGSAW BLADE -HSS 2" 12 tpi Sheet-steel, 1/8"-1/4" in., non-ferrous metals (623638000)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in. (623650000)
- DIABLO 4" 10TPI High Carbon Steel T-Shank Jig Saw Blades Fine Finish Cuts 5Pk (DJT101B5)
- Metabo Jig Saw Blades