Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -HCS 4" 6 tpi Extra thick, angle hardwood, softwood, chip-board, block-board, 7/32"-4"in
Mfr # 623679000
Zoro # G801037042
product price: $15.15
/pk 5, $3.03/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards 5 to 100 mm, Fiberboards 5 to 100 mm, For Precisely Angled Cuts
- Material High Carbon Steel
- Thickness 1.7 mm
- Usable Length 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623679000
- Zoro # G801037042
- UPC # 4007430127600
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 4-1/8 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards 5 to 100 mm, Fiberboards 5 to 100 mm, For Precisely Angled Cuts |
Material | High Carbon Steel |
Thickness | 1.7 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Holcutter Kit for Sheet Metal Holemaking Package (14005C)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Nitri (4438)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- BOSCH 4In Progressor HSS Jigsaw Blade, PK100 (T123X100)
- BOSCH JIGSAW BLD 3"" 14T 3PK (T118B3)
- DRILL AMERICA 14TPI Jigsaw Blade - Bosch Style (DMS03-8214)
- LENOX JIGSAW BLD 3-5/8"" 24T 3PK (1991575)
- Metabo Jig Saw Blades