Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -HCS 3" 6 tpi Hardwood, softwood, chip-board, block-board, 7/32"-2" in. for quick cuts
Mfr # 623633000
Zoro # G401036964
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards 5 to 50 mm, For Fast Cuts
- Material High Carbon Steel
- Thickness 1.25 mm
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623633000
- Zoro # G401036964
- UPC # 4007430407382
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards 5 to 50 mm, For Fast Cuts |
Material | High Carbon Steel |
Thickness | 1.25 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 12 In., Black Oxide (12F836)
- LEARNING RESOURCES Wooden Meter Stick, Plain Ends, PK3 (34039)
- WARWOOD TOOL 6 lb Double Face Sledge, 34 Fiberglass Handle (13455)
- CHANNELLOCK PLIER RETAINING RING 6-1/4" (CL926)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 6 Tpi, 20Pk (BU36-20)
- DISSTON Disston 6417 Blu-Mol Xtreme 2.75 In. 10 Tpi Wood Cutting Carbon Fit-Al Jig Saw Blade; 2 Pack (6417)
- BOSCH 12TPI BIM TShank Jigsaw Blade, PK3 (T321BF3)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK3 (1991598)
- Metabo Jig Saw Blades