Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -HCS 3" 10 tpi, rev-tooth Hardwood, softwood, chip-board, block-board, 1/8"-1 3/16" in.
Mfr # 623650000
Zoro # G301037009
product price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, Coated Panels 3 to 30 mm, For Clean Cuts
- Material High Carbon Steel
- Thickness 1.5 mm
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623650000
- Zoro # G301037009
- UPC # 4007430407559
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, Coated Panels 3 to 30 mm, For Clean Cuts |
Material | High Carbon Steel |
Thickness | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 11.00mm (70341)
- VERMONT GAGE Go/No Go Plug Gage Assy, M16.0-2.00 6H (302138030)
- HUBBELL Tool Retractor, 6 ft, For 3-5 lb tool weighing (BD-05)
- STARRETT Center Gage, 60 Deg, American Unified (C391)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- BOSCH Jig Saw Blade Set, Carbide, T Shank, PK3 (T128BHM3)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- DRILL AMERICA 14TPI Jigsaw Blade - Bosch Style (DMS03-8214)
- CENTURY DRILL & TOOL Bi-Metal Jigsaw, Blade 18T, T-Shank (06236)
- Metabo Jig Saw Blades