Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -HCS 3" 10 tpi Hardwood, softwood, chip-board, block-board, plastics, 1/8"-1 3/16" in.
Mfr # 623634000
Zoro # G701037029
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, Plastics 3 to 30 mm, For Clean Cuts
- Material High Carbon Steel
- Thickness 1.5 mm
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo
- MFR # 623634000
- Zoro # G701037029
- UPC # 4007430407399
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 3 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Particle Board, Blockboards, Fiberboards, Plastics 3 to 30 mm, For Clean Cuts |
Material | High Carbon Steel |
Thickness | 1.5 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/8" 8 pt SAE Socket, 8 Points (J5412S)
- MICRO 100 Grooving Tool (RR-087-16)
- RELTON SDS+ Rotary Rebar Cutter 1/2"X12" (SRB-8)
- DRILL AMERICA 33.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD33.0MM)
- METABO JIGSAW BLADE - 5/pk (623635000)
- METABO JIGSAW BLADE -HSS 2" 12 tpi Sheet-steel, 1/8"-1/4" in., non-ferrous metals (623638000)
- METABO JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in (623676000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- METABO JIGSAW BLADE -BiM 2 1/4" 24 tpi Sheet-steel, , 3/64"-1/8" in., non-ferrous metals (623971000)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- IRWIN JIGSW T-BLD 3""X14TPI 2PK (3072314)
- Metabo Power Saw Blades