Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -BiM 6" 12 tpi Sheet-steel, 1/8"-1/4" in., sandwich materials up to 4" in.
Mfr # 623604000
Zoro # G101036998
product price: $27.59
/pk 5, $5.52/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel Sheets 2.5 to 6 mm, Sandwich Materials 2 to 120 mm, Non-Ferrous Metals, Plexiglas
- Material Bi-Metal
- Thickness 1.25 mm
- Usable Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623604000
- Zoro # G101036998
- UPC # 4007430135315
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 6 in |
Details
Primary Saw Application | Steel Sheets 2.5 to 6 mm, Sandwich Materials 2 to 120 mm, Non-Ferrous Metals, Plexiglas |
Material | Bi-Metal |
Thickness | 1.25 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1208CF)
- BLACK & DECKER O Ring (608115-00)
- CRESCENT 19mm 12 Point Combination Wrench (CCW30-05)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118B5)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- BLACK & DECKER 24 Pack Jigsaw Blade Set (75-626)
- BOSCH BOSCH® 3" Double Sided Laminate Cutting Jigsaw Blade, T101AO100, 20 TPI, 100-Piece (T101AO100)
- Metabo Power Saw Blades