Shop All Jig Saw Blades
Metabo
JIGSAW BLADE -BiM 2 1/4" 24 tpi Sheet-steel, , 3/64"-1/8" in., non-ferrous metals
Mfr # 623971000
Zoro # G901036969
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel Sheets 1 to 3 mm, Non-Ferrous Metals
- Material Bi-Metal
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623971000
- Zoro # G901036969
- UPC # 4007430408785
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 2 in |
Details
Primary Saw Application | Steel Sheets 1 to 3 mm, Non-Ferrous Metals |
Material | Bi-Metal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- METABO JIGSAW BLADE -HSS 2" 36 tpi Sheet-steel, up to 1/16" in., non-ferrous metals (623636000)
- METABO 3 1/2" JIGSAW BLD 8TPI HCS (623654000)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- METABO JIGSAW BLADE -HSS 3" Universal thick / thin sheet steel, 1/16"-3/8" in. non-ferrous up to 1 3/16" in (623676000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- BOSCH Jigsaw Blade, 3-5/8 In. L, T-Shank, PK5 (T118A)
- Metabo Jig Saw Blades