Shop All Jig Saw Blades
Metabo
JIGSAW BLADE - 5/PK
Mfr # 623980000
Zoro # G501036970
product price: $48.69
/pk 5, $9.74/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Hardwood, Soft Wood, Coated Panels 5 to 100 mm, For Fast Cuts
- Material Bi-Metal
- Thickness 1.25 mm
- Usable Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623980000
- Zoro # G501036970
- UPC # 4007430439963
- Country of Origin Switzerland
- Category Jig Saw Blades
Dimensions
Usable Length | 5 in |
Details
Primary Saw Application | Hardwood, Soft Wood, Coated Panels 5 to 100 mm, For Fast Cuts |
Material | Bi-Metal |
Thickness | 1.25 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- KO-KEN Socket 41mm 6 Point 85mm Thin walled 1/2 Sq. Drive (14301M-41)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- STANLEY Powerlock II Power Return Rule, 1" x 25ft, Chrome/Yellow (33-425)
- METABO JIGSAW BLADE -HSS 3" 8 tpi Aluminum, 1/8"-9/16" in., non-ferrous metals, 1/6"-3/4" in., quick cuts (623639000)
- METABO JIGSAW BLADE -BiM 3" 10 tpi Hardwood, softwood, laminates, coated boards, plastics, 1/8"-1 3/16" in (623975000)
- METABO JIGSAW BLADE -HCS 3" 8 tpi quick, rough cuts in hardwood, softwood, plastics, 7/32"-2" in. (623632000)
- DIABLO 4 in. Bi-Metal T-Shank Reverse Cut Jig Saw Blade 10 TPI 5 pk (DJT101BRF5)
- GARANT Jigsaw Blades for Wood, 5 Pc, Designation: T101AO (588420 T101AO)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118A5)
- LENOX JIGSAW BLD5-1/4 14T 3PK (1991580)
- Metabo Jig Saw Blades