Shop All Flap Wheels
Metabo
Interleaved Flap Wheel, 4-1/8 In, 80Grit
Mfr # INOX ACCESSORIES
Zoro # G5255932
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4-1/8 in
- Grit P80
- Width 3-15/16"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # INOX ACCESSORIES
- Zoro # G5255932
- Country of Origin Belgium
- Category Flap Wheels
Dimensions
Diameter | 4-1/8 in |
Width | 3-15/16" |
Abrasive Shank Size | 1/8 in |
Face Width | 3 15/16 in |
Flap Width | 3 15/16 in |
Connector Size | 1/8 in |
Overall Diameter | 4 1/8 in |
Wheel Diameter x Flap Width | 4 1/8 in Dia x 3 15/16 in W |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Nylon, Cloth, Connector Size 1/8 in, Connector Type Unthreaded Hole, Grit P80, Flap Width 3 15/16 in, Maximum Operating Speed 5,600 RPM, Overall Diameter 4 1/8 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (119959)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- 3M SandingHandPad, Diamond, M10 Micron, PK10 (7000082403)
- FINISH 1ST Sanding Sheet, 11 x 9 In., 320 G, PK25 (11041035)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623479000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623485000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623488000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623487000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 280Grit (623514000)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- Metabo Flap Wheels