Shop All Flap Wheels
Metabo
Interleaved Flap Wheel, 4-1/8 In, 60Grit
Mfr # 623486000
Zoro # G5358753
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 105mm
- Grit 60
- Width 100mm
- Grade Medium
- Abrasive Material Nylon Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623486000
- Zoro # G5358753
- Country of Origin Belgium
- Category Flap Wheels
Dimensions
Diameter | 105mm |
Width | 100mm |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Face Width | 3 15/16 in |
Flap Width | 3 15/16 in |
Shank Size | 1/8 in |
Overall Diameter | 4 in |
Details
Item | Fleece Grinding Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Nylon Web |
Abrasive Type | Coated |
Max RPM | 5,600 rpm |
Mounting Type | 1/8" Shank |
Item - Flap Wheels | Mounted Flap Wheel |
Shank Type | Straight |
Abrasive Grade | Coarse |
Abrasive Grit | 60 |
Maximum Operating Speed | 5,600 RPM |
Backing Material | Nylon |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Nylon, Grit P60, Flap Width 3 15/16 in, Maximum Operating Speed 5,600 RPM, Shank Size 1/8 in, Overall Diameter 4 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB3)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Medium-Fine (150-180 Grit Finish) Hook & Loop Sanding Pad (P-106035)
- PFERD 9" x 11" Abrasive Sheet - Cloth Backed - Aluminum Oxide (HP) - 40 Grit (46912)
- 3M Paper Disc Roll, 80 Grit, 5 in. Dia (7000119234)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623488000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623479000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 280Grit (623514000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623481000)
- METABO INTERLEAVED FLAP WHEEL - 4" x 2" - P80 (623527000)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- Metabo Flap Wheels