Shop All Flap Wheels
Metabo
Interleaved Flap Wheel, 4-1/8 In, 280Grit
Mfr # 623514000
Zoro # G5359015
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 105mm
- Grit 280
- Width 100mm
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623514000
- Zoro # G5359015
- UPC # 04007430148384
- Country of Origin Belgium
- Category Flap Wheels
Dimensions
Diameter | 105mm |
Width | 100mm |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Face Width | 3 15/16 in |
Flap Width | 3 15/16 in |
Connector Size | 1/8 in |
Overall Diameter | 4 in |
Wheel Diameter x Flap Width | 4 in Dia x 3 15/16 in W |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Backing Material Nylon, Connector Size 1/8 in, Connector Type Unthreaded Hole, Grit P280, Flap Width 3 15/16 in, Maximum Operating Speed 5,600 RPM, Overall Diameter 4 in, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, 24 Grit, 6 in. dia. (71-30449)
- NORTON ABRASIVES Mandrel Assembly, 2 in. L x 1/4 in. (66261015146)
- BLACK & DECKER 6In Wire Wheel (DW4904)
- HUTCHINS MANUFACTURING PAD PSA F/2011 (HU5011)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (INOX ACCESSORIES)
- METABO 5 Sanding Belt 1-1/2" x 30" P120 A160 Pyramid PK (626311000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 120Grit (623480000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623481000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623513000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623486000)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- Metabo Flap Wheels