Shop All Flap Wheels
Metabo
Interleaved Flap Wheel, 4-1/8 In, 120Grit
Mfr # 623480000
Zoro # G5360031
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 105mm
- Grit 120
- Width 100mm
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 623480000
- Zoro # G5360031
- UPC # 4007430148087
- Country of Origin Italy
- Category Flap Wheels
Dimensions
Diameter | 105mm |
Width | 100mm |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Face Width | 3 15/16 in |
Flap Width | 3 15/16 in |
Wheel Diameter x Flap Width | 4 in Dia x 3 15/16 in W |
Overall Diameter | 4 in |
Connector Size | 1/8 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Connector Size 1/8 in, Connector Type Unthreaded Hole, Grit P120, Flap Width 3 15/16 in, Maximum Operating Speed 5,800 RPM, Overall Diameter 4 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- VSM Abrasive Belt, 36 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, CK721X, Black (252591)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- METABO INTERLEAVED FLAP WHEEL - 4" x 2" - P80 (623527000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (INOX ACCESSORIES)
- METABO Interleaved Flap Wheel, 4-1/8 In, 60Grit (623483000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623481000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 80Grit (623487000)
- METABO Interleaved Flap Wheel, 4-1/8 In, 180Grit (623488000)
- WEILER 2" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52611)
- Metabo Flap Wheels