Shop All Portable Electric Air Compressors
Metabo Hpt
The Tank 8 Gal 225PSI Corded Trolley Air Compressor
Mfr # EC1315SM
Zoro # G411630312
product price: $459.59
/ea
Free Shipping & Returns
$459.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # EC1315SM
- Zoro # G411630312
- UPC # 717709028371
- Country of Origin China
- Category Portable Electric Air Compressors
Description
The TANK 8 Gallon Trolley Air Compressor EC1315S has a top of its class PSI and weighs only 93 lbs. This compressor packs high pressure into an easily portable package. It is engineered with the power to run a framing, roofing, or siding crew, and is versatile enough to run a team of finish nailers simultaneously. THE TANK 8 Gallon offers serious pros a next level compressor, which provides the most demanding framer no downtime while driving nails flush. The TANK 8 Gallon has the capacity and PSI to simultaneously run 3 framing nailers or 4 siding nailers or 4 roofing nailers at the same rate of production as a traditional jobsite compressor. Finish crews can even run 5 15Ga or 16Ga finish nailers. At 225 PSI and 5 CFM at 90 PSI, you can get more work done with less weight. THE TANK 8-Gal rolls through the toughest jobsites with the power and performance to get the job done!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- FESTO Push-In Fitting QS-1/8-10 (QS-1/8-10)
- HERITAGE Grease Fitting, 1/4"-28UNF CS Z3 (H1792Z3)
- TOMPKINS Hose Protectors3.25"X6.00" BLACK HOSE PROTECTOR (HP-06B)
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- VIAIR Portable Compressor Kit, Sport Compact Se (75)
- VIAIR Portable Compressor Kit, 85P Compressor W (87)
- VIAIR Portable Compressor Kit, 12V, CE, 33Prcnt D (44043)
- VIAIR Portable Compressor Kit, 12V, 120psi, for U (88)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Industrial Air Compressor 10 gal 1HP (10010LFDC)
- BULLDOG WINCH Compressor, 100psi portable 1.2cfm (41001)
- Metabo Hpt Portable Electric Air Compressors