Shop All Portable Electric Air Compressors
Metabo Hpt
The Tank 6 Gal 200PSI Pancake Compressor
Mfr # EC914SM
Zoro # G511630281
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # EC914SM
- Zoro # G511630281
- UPC # 717709024694
- Country of Origin China
- Category Portable Electric Air Compressors
Description
Metabo HPT is reinventing the jobsite compressor with THE TANK. With class leading PSI and weighing only 41lbs, this lightweight compressor packs more pressure into a smaller body. It is engineered with the power to run a framing, roofing or siding crew, and is versatile enough to run a team of five 18Ga nailers at a time. THE TANK offers serious pros a next level compressor, which provides the most demanding framer no downtime while driving nails flush. THE TANK has the capacity and PSI to simultaneously run 2 framing nailers or 2 siding nailers or 2 roofing nailers at the same rate of production as a traditional jobsite compressor. Finish crews can even run 3 15Ga or 16Ga finish nailers or 5 18Ga brad nailers. At 200 PSI and 4 CFM at 90 PSI, you can get more work done with less weight. THE TANK rolls through the toughest jobsites with the power and performance to get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1444, 35 Lb Pail, Heavy Duty, Tacky, Very Water Resistant High Temp Grease (L0227-035)
- GATES Super HC Molded Notch Belts, 5VX459 (5VX459)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- GAST Stock 9/Skid 4Am-Rv-75-Gr20 Air Motor (4AM-RV-75-GR20)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- WOOD INDUSTRIES Iron Horse IHP5120H1-US, Portable Electric Air Compressor, 5 HP, 20 Gallon, Horizontal, 5.6 CFM (IHP5120H1-US)
- DEWALT Air Compressor, 120V, 30 gal., 155 psi (DXCMLA1983012)
- VIAIR Dual Stealth Black 444C High-Performance (44442)
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- VIAIR Tank 1.5gal Air Source Kit Fast Fill-120 (20003)
- SPEEDAIRE Air Compressor (787U80)
- Metabo Hpt Portable Electric Air Compressors