Shop All Staplers
Metabo Hpt
Stapler Crown 7/16In 16G 2In
Mfr # N5008AC2M
Zoro # G807099808
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown Medium crown
- Gauge 16 GA
- Magazine Capacity 157
- Tool Weight 4.4
- Max. Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # N5008AC2M
- Zoro # G807099808
- UPC # 717709013605
- Country of Origin Taiwan, Province of China
- Category Staplers
Dimensions
Staple Crown Size | 7/16 in |
Details
Crown | Medium crown |
Gauge | 16 GA |
Magazine Capacity | 157 |
Tool Weight | 4.4 |
Max. Pressure | 120 psi |
Staple Type | Construction |
Jam Clearing | Tool Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec CL-3424 0.75 in. Orange Woven Polyester Strap; 1650 ft. Coil - 2550 lbs System Strength (CL-3424)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- ZORO SELECT Wall File, 9 in. H, 12 in. W (45NG59)
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- METABO HPT Pro Stapler Nrw Crn 18Ga (N3804A5M)
- METABO HPT STAPLER MED CRWN 7/16"" (N5008AC2M)
- METABO HPT STAPLER NRW CRN 18G 1/4"" (N3804AB3M)
- METABO HPT WIDE CRWN STAPLR 1"" 16GA (N5024A2M)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- MAX USA Staple Cartridge F-EH-50F- 5- 000 Capacity (MA463074)
- Metabo Hpt Staplers