Shop All Air Nailers & Staplers
Metabo Hpt
Nailer Angle Finish 34Deg 15Ga
Mfr # NT65MA4M
Zoro # G706674397
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Roundhead
- Collation Type Angled Strip
- Fastener Range 1-1/4 in to 2-1/2 in
- Gauge 15
- Magazine Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # NT65MA4M
- Zoro # G706674397
- UPC # 717709024151
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Depth Control | Tool Free |
Details
Head Style | Roundhead |
Collation Type | Angled Strip |
Fastener Range | 1-1/4 in to 2-1/2 in |
Gauge | 15 |
Magazine Capacity | 100 |
Nail Type | Finish |
Required Pressure | 70 psi |
Max. Pressure | 120 psi |
Air Inlet | 1/4 in |
Features | Tool Free Jam Clearance |
Standards | ANSI Compliant |
Housing Material | Aluminum |
Case Type | Hard |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN GRV JOINT PLIERS SET 2PC (1773639)
- GREENLEE Knockout Die, 1-7/32in., 10 ga., Cup (7212SP-1-7/32D)
- PERFORMANCE TOOL 15/16 In Sae Combination Wrench Wrench 15/16, W331C (W331C)
- STARRETT Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10-1/2)
- METABO HPT Metabo Hpt Nr90Ads1M Framing Nailer, 86 To 94 Magazine, Paper Collation, 0.09 Scfm Air (1951)
- METABO HPT ROOF NAILER COIL 1-3/4"" (NV45AB2M)
- METABO HPT AIR COIL NAILER 3-1/4"" (NV83A5M)
- METABO HPT FINISHNAILER 16GA 2-1/2"" (NT65M2SM)
- METABO HPT Pro Pin Nailer Kit 23Ga (NP50AM)
- METABO HPT FRAMING NLR 3-1/4""PS (NR83A5(S)M)
- PRIME GLOBAL PRODUCTS Master Mechanic 18 Gauge Pneumatic Brad Nailer (PR571342)
- Metabo Hpt Air Nailers & Staplers