Shop All Roofing Nails
Metabo Hpt
Metal Connector Nail, 1-1/2 in L, Hot Dipped Galvanized Finish, 18
Mfr # 17134HPT
Zoro # G9444947
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Finish Hot Dipped Galvanized
- Gauge 18
- Shank Type Smooth
- Head Type Full Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 17134HPT
- Zoro # G9444947
- UPC # 754005008171
- Country of Origin United Arab Emirates
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Dia. | 0.148 in |
Details
Item | Metal Connector Nail |
Finish | Hot Dipped Galvanized |
Gauge | 18 |
Shank Type | Smooth |
Head Type | Full Round |
Application | Pre-Punched Hole Metal Connectors To Wood |
Description
Metabo HPT 1-1/2 in. 10 Ga. Angled Strip Metal Connector Nails 35 deg Smooth Shank 3000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #12 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (370812RS303)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Zinc Plated, 1-5/32 in H (CPB198)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- METABO HPT Finishing Nail, 1-1/2 in L, Galvanized Finish, 16 (14202HPT)
- METABO HPT COIL NAIL 3""X.12""4000P (12706HPT)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- METABO HPT STRIP NAIL 3""X.12""4000P (10302HPT)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- HILLMAN Hillman Fasteners 461610 1.5 in. Hot Dipped Galvanized Ring Shank Neoprene Washer Roofing Nail (195949)
- Metabo Hpt Roofing Nails