Shop All Grooved Pins
Metabo Hpt
HEADLESS PINS 1""L
Mfr # 23002SHPT
Zoro # G8621622
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 23002SHPT
- Zoro # G8621622
- UPC # 754005008874
- Country of Origin China
- Category Grooved Pins
Dimensions
Overall Length | 1 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Fastener Finish | Electro Galvanized |
Description
The Hitachi 23002S 23-Gauge 1 inch Electro Galvanized Headless Pin Nails work perfect for moldings picture frames assembly trim cabinetry finishing and other woodworking projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 200 PK (200REXBP)
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01002406.PL.DAR)
- AJAX TOOL WORKS COTTER PIN REMOVER (AJ690)
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- METABO HPT HEADLESS PINS 1-3/16""L (23003SHPT)
- METABO HPT HEADLESS PINS 1-3/16 in. L (23003SHPT)
- METABO HPT HEADLESS PINS 3/4 in. L (23001SHPT)
- METABO HPT HEADLESS PINS 3/4""L (23001SHPT)
- SPRING TOOLS Nail Set&Dr Pin Rmvl Tl (PM407)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- COMPONENT HARDWARE Nickel Plated Brass Finishing Finger Rin (J86-4300)
- Metabo Hpt Grooved Pins