Shop All Roofing Nails
Metabo Hpt
Finishing Nail, 1-1/2 in L, Steel, Electro Galvanized Finish, 15
Mfr # 14313HPT
Zoro # G9444816
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/2 in
- Material Steel
- Finish Electro Galvanized
- Gauge 15
- Application Installing Crown and Base Moldings, Window and Door Casings, Chair Rails, Cabinets, Exterior Trim and Staircases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 14313HPT
- Zoro # G9444816
- UPC # 754005007075
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Finishing Nail |
Material | Steel |
Finish | Electro Galvanized |
Gauge | 15 |
Application | Installing Crown and Base Moldings, Window and Door Casings, Chair Rails, Cabinets, Exterior Trim and Staircases |
Description
Metabo HPT 1-1/2 in. 15 Ga. Angled Strip Finish Nails 33 deg Smooth Shank 4000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin, Univ, Stl, 1/2x2 L, PK10 (WWG-CLPUZ-026)
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Gold (OEMK-075MG)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 20 PK (70663)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- METABO HPT Sheathing Nail, 3-1/2 in L, Bright Finish (10120HPT)
- METABO HPT NAIL ROUND 2-3/8""L (12221HPT)
- METABO HPT NAIL 2-1/2""L RING SHANK (12712HPT)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- METABO HPT COIL NAIL 3""X.12""4000P (12706HPT)
- PRO-FIT FINISH NAIL 1-1/4"" 3D 1# (0058078)
- Metabo Hpt Roofing Nails