Shop All Roofing Nails
Metabo Hpt
Finishing Nail, 1-1/2 in L, Galvanized Finish, 16
Mfr # 14202HPT
Zoro # G9453049
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Gauge 16
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 14202HPT
- Zoro # G9453049
- UPC # 754005006917
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/2 in |
Details
Item | Finishing Nail |
Finish | Galvanized |
Gauge | 16 |
Shank Type | Smooth |
Description
Metabo HPT 1-1/2 in. 16 Ga. Straight Strip Finish Nails Smooth Shank 2500 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXLOC Flexible Top Lock Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 1/4 in Ht, 20 PK (30FA-1011)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 5 PK (SC22160300-14-005P2)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH812)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.040.0030)
- METABO HPT STRIP NAIL 3""X.12""4000P (10302HPT)
- METABO HPT NAIL 2""L BRIGHT (14305HPT)
- METABO HPT NAIL 2-1/2""L RING SHANK (12712HPT)
- METABO HPT NAIL 2-3/8""L RING SHANK (10161HPT)
- METABO HPT COIL NAIL 3""X.12""4000P (12706HPT)
- METABO HPT NAIL 1-1/2""L 15 GAUGE (14303HPT)
- HILLMAN Hillman Fasteners 461610 1.5 in. Hot Dipped Galvanized Ring Shank Neoprene Washer Roofing Nail (195949)
- Metabo Hpt Roofing Nails