Shop All Reciprocating Saws
Metabo Hpt
Corded Reciprocating Saw - Variable Speed
Mfr # CR13VSTM
Zoro # G011630330
product price: $106.49
/ea
Free Shipping & Returns
$106.49
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
- Brand Metabo Hpt
- MFR # CR13VSTM
- Zoro # G011630330
- UPC # 717709022324
- Country of Origin China
- Category Reciprocating Saws
Description
The Corded Reciprocating Saw CR13VST features a powerful 11-Amp motor that delivers the perfect optimization of power to weight. The motor delivers 2,800 SPM with variable speed that can be controlled by dial or trigger for precise cutting in a wide variety of applications and materials. It comes with a Rafter hook for convenience, especially when operating from a ladder or scaffolding. The 1-1/8in stroke length provides maximum cutting speed for tough cutting jobs. This corded reciprocating saw is ideal for professionals and DIYers alike for wood and metal cutting depending on blade. Weighing only 7.9 lbs., it is a durable and powerful reciprocating saw. During days of heavy demolition or light tree pruning, the lightweight and ergonomic design will lead to less fatigue due to the reduction in vibration.
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
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- KO-KEN Stud puller 20mm 36mm Hex 100mm 3/4 Sq. Drive (6100M-20)
- KO-KEN Bit Socket 12mm Hex 92mm 3/8 Sq. Drive (13134M.92-12)
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- SKIL Compact Reciprocating Saw, Battery 2.0 Ah (RS582902)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- CRAFTSMAN Cordless Battery Kit, V20, w/Recip Saw (CMCB204-2CK, CMCS300B)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V, Shoe Design: Fixed (2520-21XC, 48-11-2411)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- Metabo Hpt Power Saws