Shop All Common Nails
Metabo Hpt
Common Nail, 2 in L, Steel, Electro Galvanized Finish, 18 ga
Mfr # HI5996
Zoro # G309217373
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Material Steel
- Finish Electro Galvanized
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # HI5996
- Zoro # G309217373
- UPC # 758218452882
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Electro Galvanized |
Gauge | 18 ga |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 5" L, Steel Yellow Zinc, 10 PK (05688)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF-1000500US-100P)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- METABO HPT Common Nail, 1-3/4 in L, Steel, Electro Galvanized Finish, 18 ga (HI5994)
- METABO HPT 18 Gauge x 1.75 in. Electro Galvanized Steel Brad Nails, 5000PK (2596641)
- METABO HPT NAIL 2-3/8 in. L BRITE (15103MHPT)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC)
- MAZE NAILS Common Nail, 2-1/2 in L, 8D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S257S530)
- Metabo Hpt Common Nails