Shop All Pneumatic Nails
Metabo Hpt
Collated Siding Nail, 2-1/4 in L, Round Head, 15 Degrees
Mfr # 13352HPT
Zoro # G006437036
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Head Type Round
- Collation Angle 15 Degrees
- Collation Type Wire
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 13352HPT
- Zoro # G006437036
- UPC # 754005006542
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/4 in |
Shank Diameter | 0.090 in |
Details
Item | Collated Siding Nail |
Head Type | Round |
Collation Angle | 15 Degrees |
Collation Type | Wire |
Shank Type | Ring |
Material | 304 Stainless Steel |
Point Type | Diamond |
Collation Configuration | Coil |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0125)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39122)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (HF08121000-005P2)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 70 PK (B04000.062.0250)
- METABO HPT Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24107THPT)
- METABO HPT Collated Finishing Nail, 2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24204SHPT)
- METABO HPT Pneumatic Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (10111HPT)
- METABO HPT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44204SHPT)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (20103SHPT)
- METABO HPT Collated Framing Nail, 3 in L, 0 ga, Bright, Full Round Head, 15 Degrees (12213HHPT)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- Metabo Hpt Pneumatic Nails