Shop All Pneumatic Nails
Metabo Hpt
Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees, 1000 PK
Mfr # 20110SHPT
Zoro # G905268779
product price: $30.49
/pk 1000, $0.03/ea
Sold in multiples of 4 for $121.96
$121.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Full Round
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
- Shank Diameter 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 20110SHPT
- Zoro # G905268779
- UPC # 754005008584
- Country of Origin Oman
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.131 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
Over the last 70 years Hitachi Power Tools has become a trusted everyday partner for many of our customers who use our tools on the job and have no time to waste. Metabo HPT will continue that legacy. Products will retain current brand identity: same color same model numbers same warranties and the same battery interchangeability. They will be made by the same people in the same factories with the same specifications and focus on innovation that customers have come to expect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 10 PK (M07000.240.0080)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51050.062.0200)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M8C35KCS)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20161SHPT)
- METABO HPT Collated Siding Nail, 2 in L, 0-13 ga, Electro Galvanized, Full Round Head, 15 Degrees (13335HPT)
- METABO HPT Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24206SHPT)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12705HHPT)
- METABO HPT BRAD NAILS 18GA 1-3/4 in. L (24105THPT)
- METABO HPT BRAD NAILS 18GA 1-1/4""L (14106SHPT)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8P99D)
- Metabo Hpt Pneumatic Nails