Shop All Pneumatic Nails
Metabo Hpt
Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees
Mfr # 10107HPT
Zoro # G506437000
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Head Type Full Round
- Collation Angle 21 Degrees
- Collation Type Plastic
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 10107HPT
- Zoro # G506437000
- UPC # 754005000243
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.12 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.200.0280)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 13 in L (U04100.075.1300)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- STEELWORKS 6-32 in. D X 12 in. L Steel Threaded Rod (11000)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12705HHPT)
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12707HHPT)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20161SHPT)
- METABO HPT BRAD NAILS 18GA 1-1/2""L (14107SHPT)
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Dipped Head, 21 Degrees (20302SHPT)
- METABO HPT Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24108THPT)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- Metabo Hpt Pneumatic Nails