Shop All Pneumatic Nails
Metabo Hpt
Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees
Mfr # 10102HPT
Zoro # G506436980
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Full Round
- Collation Angle 21 Degrees
- Collation Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # 10102HPT
- Zoro # G506436980
- UPC # 754005000090
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Shank Diameter | 0.113 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Full Round |
Collation Angle | 21 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- WEATHER GUARD BALL STUDS AND NUTS FOR GAS SPRINGS (921-4PK)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04102)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- METABO HPT Collated Finishing Nail, 1-1/4 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24201SHPT)
- METABO HPT Collated Siding Nail, 2 in L, 0-16 ga, Electro Galvanized, Full Round Head, 15 Degrees (13333HPT)
- METABO HPT Collated Framing Nail, 3-1/4 in L, Bright, Full Round Head, 21 Degrees (20111SHPT)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (10103HPT)
- METABO HPT Pneumatic Nail, 3 in L, Bright, Full Round Head, 21 Degrees (10110HPT)
- METABO HPT BRAD NAILS 18GA 1""L (14102SHPT)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (MAXB64877)
- Metabo Hpt Pneumatic Nails