Shop All Pneumatic Nails
Metabo Hpt
Collated Finishing Nail, 1-1/2 in L, 16 ga, Electro Galvanized, Brad Head, Straight
Mfr # 44202SHPT
Zoro # G9449269
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Finish Electro Galvanized
- Head Type Brad
- Collation Angle Straight
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 44202SHPT
- Zoro # G9449269
- UPC # 754005009437
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.01 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Finish | Electro Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
The Hitachi 44202S 16-Gauge 1-1/2 inch Electro Galvanized Straight Finish Nails is perfect for base boards cabinets crown molding fascia and many other different materials these Straight Finish Nails can also be used with most competitors' Finish Nail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 45 PK (37062)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 50 PK (U08210.037.0100)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia (DSH-24SA)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.025.0200)
- METABO HPT Collated Framing Nail, 3 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12707HHPT)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 21 Degrees (20103SHPT)
- METABO HPT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44204SHPT)
- METABO HPT Collated Brad Nail, 2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24108THPT)
- METABO HPT Collated Finishing Nail, 2 in L, 15 ga, Electro Galvanized, T-Head Head, Angled (24204SHPT)
- METABO HPT Collated Framing Nail, 3 in L, Bright, Full Round Head, 21 Degrees (10105HPT)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 34 Degrees, 2500 PK (G624APBXN)
- Metabo Hpt Pneumatic Nails