Shop All Pneumatic Nails
Metabo Hpt
BRAD NAILS 18GA 1-3/4""L
Mfr # 14105SHPT
Zoro # G9444859
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Smooth
- Head Type Brad
- Collation Angle 0 Degrees
- Collation Type Glue
- Gauge 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # 14105SHPT
- Zoro # G9444859
- UPC # 754005006825
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Brad Nail |
Shank Type | Smooth |
Head Type | Brad |
Collation Angle | 0 Degrees |
Collation Type | Glue |
Gauge | 18 |
Finish | Galvanized |
Description
Metabo HPT 18 Ga. X 1-3/4 in. L Electro Galvanized Steel Brad Nails 5000 pk 4.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in A307 Grade A Hot Dip Galv Steel 50PK (9062184)
- FREEMAN Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (P23-34)
- ZORO SELECT #10-24 x 1 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (011024P100)
- METABO HPT BRAD NAILS 18GA 1-1/2""L (14107SHPT)
- METABO HPT BRAD NAILS 18GA 1-1/4""L (14106SHPT)
- METABO HPT Pneumatic Nail, 3 in L, 0 ga, Bright, Clipped Head, 30 Degrees (15105HPT)
- METABO HPT Pneumatic Nail, 2-3/8 in L, Bright, Clipped Head, 30 Degrees (15103MHPT)
- METABO HPT Collated Siding Nail, 2 in L, 0-16 ga, Electro Galvanized, Full Round Head, 15 Degrees (13333HPT)
- METABO HPT BRAD NAILS 18GA 2 in. L (24108THPT)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- Metabo Hpt Pneumatic Nails