Shop All Angle Grinders & Accessories
Metabo Hpt
4-1/2in Corded Brushless AC Angle Grinder w/Paddle Switch
Mfr # G12BYEQ2M
Zoro # G211574885
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # G12BYEQ2M
- Zoro # G211574885
- UPC # 717709028838
- Country of Origin China
- Category Angle Grinders & Accessories
Description
The 4-1/2 inch 12 Amp AC Brushless Paddle Switch Disc Grinder with Brake model G12BYEQ2 offers exceptional performance for the operator with five safety features that reduce user fatigue and risk of injury. The robust 12 Amp AC brushless motor delivers a no-load speed of 8,500 RPM which allows you to take on a wide variety of grinding tasks. The brushless motor is ultra efficient and permits the use of extra long extension cords without reducing power loss. It also extends product life and eliminates maintenance of armatures or carbon brushes. A tool-less wheel guard and 3 position anti-vibration side handle provide the user increased operational efficiency and comfort. A removable dust filter offers additional protection for the motor against dust and debris, ensuring the tool is operating efficiently. Superior performance is achieved when using a generator via an internal inverter circuit that regulates uneven power supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN352.1-25-19-1/4X20-55 Rubber Bumper Threaded Stud (352.1-25-19-1/4-55)
- TEKTON 6 Inch Adjustable Wrench (23002)
- MILWAUKEE TOOL 3/8 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9081)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13/32 (C18022)
- METABO HPT Metabo HPT G12SR4 Slide Switch Angle Grinder (G12SR3)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- MILWAUKEE TOOL M18 FUEL Grinder + XC6.0 Battery + Knife (2889-20, 48-11-1865, 48-22-1505)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- MAG-MATE Angle Grinder Rack for Single Grinder, S (GR01)
- Metabo Hpt Grinders & Accessories