Shop All Electric Drills
Metabo Hpt
3/8in Corded 7.0 Amp Drill EVS Reversible
Mfr # D10VH2M
Zoro # G211641792
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Metabo Hpt
- MFR # D10VH2M
- Zoro # G211641792
- UPC # 717709021402
- Country of Origin China
- Category Electric Drills
Description
Metabo HPT's new D10VH2 is vastly improved over previous models featuring an all-metal keyless chuck for higher durability and better bit holding capability. Equipped with a higher amp motor to improve efficiency, and an added belt hook for convenience, the D10VH2 is the perfect tool for light drilling jobs in metal and wood. Its rubber over-molded handle adds comfort and improves control. The variable speed dial with lock-on is convenient for adapting to the task at hand, and reduces fatigue during continuous use applications. An easy to access forward and reverse button makes backing out a bit quick and easy, and can be operated with one hand. The new D10VH2 is the perfect addition to any tool box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/4 In x 2-1/2 In Overall Length (C44672)
- GENERAL TOOLS MFG Frac Drill Gauge (24)
- DYNABRADE Drill Chuck (53029)
- DEWALT 3/8" 0-2,800 rpm VS Drill with Keyed Chuck (DWE1014)
- DEWALT 3/8" (10mm) VSR Mid-handle Drill Kit with Keyless Chuck (DWD115K)
- MAKITA 12V 38 Driver Drill (FD09R1)
- BLACK & DECKER 12V MAX* Lithium Ion Drill/Driver + 59 Piece Project Kit (BDCDD12PK)
- IRWIN DRILL/DRIVE SET 19 PC IMP (HN1840316)
- Metabo Hpt Power Drills