Shop All Angle Grinders & Accessories
Metabo Hpt
36V MV Cordless Brushless 4-1/2in Variable Speed Angle Grinder w/Slide Switch Bare
Mfr # G3612DVEQ6M
Zoro # G911574895
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo Hpt
- MFR # G3612DVEQ6M
- Zoro # G911574895
- UPC # 717709028982
- Country of Origin China
- Category Angle Grinders & Accessories
Description
The 36V MultiVolt Cordless Brushless 4-1/2in Variable Speed Slide Switch Angle Grinder - model G3612DVEQ6 offers exceptional performance and flexibility. Corded power with the flexibility to be powered by a MultiVolt battery or MultiVolt AC adapter. The Slide switch with lock on is ideal for continuous operation applications. With six speed settings plus auto mode, this is the tool you need whether you are polishing/finishing, removing paint, rust, burrs, grinding or rough grinding. The robust brushless motor delivers a no load speed of 3,200 to 10,000 RPM which allows for a wide variety of tasks. The brushless motor is ultra efficient, extending product life and eliminating maintenance of armatures or carbon brushes. Provided safety features are drop shutoff, brake, kickback protection, zero voltage restart, soft start and overload protection. A tool-less wheel guard and 3 position anti-vibration side handle provide the user increased operational efficiency and comfort. A removable dust filter offers additional protection for the motor against dust and debris and ensures that the tool is operating effectively. This 36V MultiVolt Cordless Brushless 4-1/2in Variable Speed Slide Switch Grinder is part of the expanding MultiVolt system of power tools from Metabo HPT. It accepts any MultiVolt battery for extreme power and runtime and can also accept the unique AC Adapter ET36A to plug in for all day runtime, offering ultimate versatility and power on the GO.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- KRAFT TOOL Mixing Paddle, Junior Mud, 30in, CastAlumnm (DC713)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 6 mm x 4, 0 mm blade length 100 mm (46213040)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum (1750-1000)
- METABO HPT Metabo HPT G12SR4 Slide Switch Angle Grinder (G12SR3)
- MILWAUKEE TOOL M18 FUEL Grinder + XC6.0 Battery + Knife (2889-20, 48-11-1865, 48-22-1505)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- SUPERIOR STEEL EZ install 4 Inch 22 Tooth Fine Cut Grinder Disc and Chain - 5/8 Inch Arbor (SS458)
- MILWAUKEE TOOL Side Handle for Model 6147-31 (42-62-0120)
- CRAFTSMAN Cordless Small Angle Grinder 4-1/2", V20 (CMCG451B)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- Metabo Hpt Grinders & Accessories